Welcome to Würth Belux Only for professionals

LED side marker light 24V Universal

LED side marker light, universal Hella design
SML-ADR-90DGR-HOTMELT-LED-50X110MM-24V

Art.-no. 081242 960
EAN 4047376200777

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • 100% watertight thanks to HOTMELT cable connection

  • Hella design: 50 x 110 mm
Notice

The HOTMELT method is a special process that entails thermal bonding of the cable to the lamp housing to provide a watertight seal and permanent attachment.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Lamp type

LED

Colour of light

Orange

Cable connection

90° HOTMELT connection

Cable length

0.5 m

Nominal voltage

24 V/DC

Functions

Side marker lamp

Power rating

1 W

Length

110 mm

Width

50 mm

Height

12 mm

Hole distance

70 mm

Approval mark

ADR
ECE

Comparison number

2PS 963 639-011

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Vehicle cable round cable (hose line) FLRYY

VEHCBL-FLRYY-COL-BLACK-2X0,75SMM

Packaged goods
x 50 m
Thin-walled heat-shrink hose Without internal adhesive

HSHRHOSE-BLACK-(9,5-3,0MM)

x 5 m
Bracket For clearance, tail, positioning and side marker lights

ANGLBRKT-(F.LIGHT-081242 960/950/450)

x 4 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information